Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammer with Tapered Foot, 6 In

  • Mfr # 5WLH8

  • Zoro # G6658845


product price: $1,432.99
/ea
Free Shipping & Returns

Key Features

For Use With
H-1366R
Product Type
Hammer with Tapered Foot, 6"
Compatible Manufacturer Model Number
H-1366R
Name
Asphalt Testing Compactor Accessories and Replacement Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WLH8
Zoro #
G6658845
UPC #
-
Country of Origin
United States

Details

For Use With
H-1366R
Item
Hammer with Tapered Foot, 6"
Product Type
Hammer with Tapered Foot, 6"
Compatible Manufacturer Model Number
H-1366R
Name
Asphalt Testing Compactor Accessories and Replacement Parts

Description

Hammer with Tapered Foot, 6 In., For Use With H-1366R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.