Hammer/Wrench Tool Holder, 1-4/5 In, PK5
Mfr # 5TPN5
Zoro # G1280492
product price: $6.59
/pk 5, $1.32/eaKey Features
Material
Steel
Overall Width
2 1/4 in
Overall Depth
1 1/4 in
Type
Locking Style
Hole Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5TPN5
Zoro #
G1280492
UPC #
190735532478
Country of Origin
China
Dimensions
Overall Width
2 1/4 in
Overall Depth
1 1/4 in
Rod Thickness
3/16 in
Inside Width
1 5/8 in
Inside Dia.
1-4/5"
Hole Size
3/8 in
For Pegboard Hole Size
3/8 in
Overall Length
1 1/2 in
Details
Item
Pliers/Wrench Tool Holder
Material
Steel
Color
Black
Type
Locking Style
Hole Shape
Square
Finish
Black
Hole Spacing
1 1/2 in
Projection
1-1/4"
Construction
welded
Locking System
Screw-In
For Pegboard Hole Spacing
1 1/2 in
For Tool Type
Pliers, Wrenches
Accessory Type
Toolholder
For Pegboard Hole Shape
Square
Description
Pliers/Wrench Tool Holder, Overall Length 1 1/2 in, Overall Width 2 1/4 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, For Tool Type Pliers, Wrenches, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Black, Toolholder Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.