Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Lamp, Corded, LED, 12W, 1,000 lm

  • Mfr # 820D99

  • Zoro # G613342594


product price: $67.79
/ea

Key Features

Power Source
Corded
Features
Slim shape
Handle Style
Straight
Operating Voltage
120V AC
Current
0.107 A @120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820D99
Zoro #
G613342594
UPC #
-
Country of Origin
China

Dimensions

Overall Length
18.5 in
Power Cord Length
25 ft
Manufacturer Warranty Length
1 yr

Details

Item
Hand Lamp
Power Source
Corded
Features
Slim shape
Handle Style
Straight
Operating Voltage
120V AC
Current
0.107 A @120V
Lens Material
Polycarbonate
Standards
ETL Listed
IP Rating
IP65
Cord Designation
SJTW
Lighting Technology
LED
Lamp Life
50,000 hr
Cord Wire Gauge
18 AWG
Application
Jobs
Switch Type
Push Button
Handle Material
Rubber Grip
Includes Auxiliary Outlet
No
Number of Cord Wires
2
Mount Type
Hook
Resistance Properties
Water Resistant
Maximum Brightness
1,000 lm
Includes Bulb
Built-In
Number of Brightness Levels
2
Brightness Levels
500 lm, 1,000 lm
For Environment
Damp
NEMA Plug Configuration
1-15P
Housing Material
Polycarbonate
Color Rendering Index
80
Housing Color
Black/Orange
Hazardous Location Specification
Not Rated
Bulb Wattage
12 W

Description

Hand Lamp, Power Source Corded, Lighting Technology LED, Bulb Wattage 12 W, Maximum Brightness 1,000 lm, Number of Brightness Levels 2, Power Cord Length 25 ft, Operating Voltage 120V AC, Housing Color Black/Orange, Hazardous Location Specification Not Rated, Overall Length 18.5 in, Includes Not Applicable, Mount Type Hook, Includes Bulb Built-In, Color Rendering Index 80, IP Rating IP65, Includes Auxiliary Outlet No, Application Jobs, Brightness Levels 500 lm, 1,000 lm, Cord Designation SJTW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.