Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Lamp, Corded, LED, 13W, 1,100 lm

  • Mfr # 820DA1

  • Zoro # G413753477


product price: $51.15
/ea

Key Features

Power Source
Corded
Features
Hand free use
Color Rendering Index
80
Includes Bulb
Built-In
Bulb Wattage
13 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820DA1
Zoro #
G413753477
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Power Cord Length
15 ft
Overall Length
12 in

Details

Item
Hand Lamp
Power Source
Corded
Features
Hand free use
Color Rendering Index
80
Includes Bulb
Built-In
Bulb Wattage
13 W
Handle Material
Rubber Grip
Standards
ETL Listed
Mount Type
Hook, Magnet
Lamp Life
50,000 hr
Brightness Levels
1,100 lm
Cord Designation
SJT
Handle Style
Ergonomic
Housing Color
Black/Gray
Cord Wire Gauge
18 AWG
Switch Type
Push Button
Number of Cord Wires
2
Hazardous Location Specification
Not Rated
Operating Voltage
120V AC
Number of Brightness Levels
1
Maximum Brightness
1,100 lm
NEMA Plug Configuration
1-15P
Housing Material
ABS
Includes Auxiliary Outlet
No
Application
Jobs
Lighting Technology
LED
Lens Material
Polycarbonate

Description

Hand Lamp, Power Source Corded, Lighting Technology LED, Bulb Wattage 13 W, Maximum Brightness 1,100 lm, Number of Brightness Levels 1, Power Cord Length 15 ft, Operating Voltage 120V AC, Housing Color Black/Gray, Hazardous Location Specification Not Rated, Overall Length 12 in, Includes Not Applicable, Mount Type Hook, Magnet, Includes Bulb Built-In, Color Rendering Index 80, IP Rating Not Applicable, Includes Auxiliary Outlet No, Application Jobs, Brightness Levels 1,100 lm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.