Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Lamp, Corded, LED, 16W, 1,500 lm

  • Mfr # 820DA2

  • Zoro # G313753447


original price: $77.15
15% off
new price: $65.05
/ea

Key Features

Power Source
Corded
Features
Hand free use
Switch Type
Push Button
Number of Cord Wires
3
Includes Bulb
Built-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820DA2
Zoro #
G313753447
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Power Cord Length
15 ft
Overall Length
13.6 in

Details

Item
Hand Lamp
Power Source
Corded
Features
Hand free use
Switch Type
Push Button
Number of Cord Wires
3
Includes Bulb
Built-In
Cord Designation
SJTOW
Housing Color
Black/Gray
Operating Voltage
120V AC
Housing Material
ABS
Standards
ETL Listed
Lighting Technology
LED
Bulb Wattage
16 W
Lens Material
Polycarbonate
Handle Material
Rubber Grip
Mount Type
Hook, Magnet
Maximum Brightness
1,500 lm
Hazardous Location Specification
Not Rated
Includes Auxiliary Outlet
Yes
NEMA Plug Configuration
5-15P
Handle Style
Ergonomic
Cord Wire Gauge
16 AWG
Brightness Levels
1,500 lm
Lamp Life
50,000 hr
Color Rendering Index
80
Application
Jobs
Number of Brightness Levels
1

Description

Hand Lamp, Power Source Corded, Lighting Technology LED, Bulb Wattage 16 W, Maximum Brightness 1,500 lm, Number of Brightness Levels 1, Power Cord Length 15 ft, Operating Voltage 120V AC, Housing Color Black/Gray, Hazardous Location Specification Not Rated, Overall Length 13.6 in, Includes Not Applicable, Mount Type Hook, Magnet, Includes Bulb Built-In, Color Rendering Index 80, IP Rating Not Applicable, Includes Auxiliary Outlet Yes, Application Jobs, Brightness Levels 1,500 lm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.