Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Lamp, Corded, LED, 24W, 3,000 lm

  • Mfr # 820DA3

  • Zoro # G413753439


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Features
Hand free use
Color Rendering Index
80
Housing Material
ABS
Maximum Brightness
3,000 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820DA3
Zoro #
G413753439
UPC #
-
Country of Origin
China

Dimensions

Power Cord Length
15 ft
Manufacturer Warranty Length
1 yr
Overall Length
14.5 in

Details

Item
Hand Lamp
Power Source
Corded
Features
Hand free use
Color Rendering Index
80
Housing Material
ABS
Maximum Brightness
3,000 lm
Includes Auxiliary Outlet
Yes
Lamp Life
50,000 hr
Includes Bulb
Built-In
Bulb Wattage
24 W
Application
Jobs
Switch Type
Rocker
Operating Voltage
120V AC
Handle Style
Ergonomic
Number of Cord Wires
3
Cord Wire Gauge
16 AWG
Cord Designation
SJTOW
Lens Material
Polycarbonate
NEMA Plug Configuration
5-15P
Hazardous Location Specification
Not Rated
Standards
ETL Listed
Brightness Levels
1,500 lm, 3,000 lm
Handle Material
Rubber Grip
Lighting Technology
LED
Housing Color
Black/Gray
Mount Type
Hook, Magnet
Number of Brightness Levels
2

Description

Hand Lamp, Power Source Corded, Lighting Technology LED, Bulb Wattage 24 W, Maximum Brightness 3,000 lm, Number of Brightness Levels 2, Power Cord Length 15 ft, Operating Voltage 120V AC, Housing Color Black/Gray, Hazardous Location Specification Not Rated, Overall Length 14.5 in, Includes Not Applicable, Mount Type Hook, Magnet, Includes Bulb Built-In, Color Rendering Index 80, IP Rating Not Applicable, Includes Auxiliary Outlet Yes, Application Jobs, Brightness Levels 1,500 lm, 3,000 lm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.