Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Lamp, Corded, LED, 8W, 600 lm

  • Mfr # 820DA0

  • Zoro # G813753473


product price: $43.99
/ea

Key Features

Power Source
Corded
Features
Hand free use
Lens Material
Polycarbonate
Power Cord Length
15 ft
Manufacturer Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820DA0
Zoro #
G813753473
UPC #
-
Country of Origin
China

Dimensions

Power Cord Length
15 ft
Manufacturer Warranty Length
1 yr
Overall Length
10.3 in

Details

Item
Hand Lamp
Power Source
Corded
Features
Hand free use
Lens Material
Polycarbonate
Operating Voltage
120V AC
Application
Jobs
Includes Auxiliary Outlet
No
Number of Cord Wires
2
Standards
ETL Listed
Handle Style
Ergonomic
Cord Designation
SJT
Handle Material
Rubber Grip
Cord Wire Gauge
18 AWG
Housing Color
Black/Gray
Mount Type
Hook, Magnet
Hazardous Location Specification
Not Rated
Number of Brightness Levels
1
Bulb Wattage
8 W
Housing Material
ABS
Switch Type
Push Button
NEMA Plug Configuration
1-15P
Lighting Technology
LED
Includes Bulb
Built-In
Brightness Levels
600 lm
Lamp Life
50,000 hr
Maximum Brightness
600 lm
Color Rendering Index
80

Description

Hand Lamp, Power Source Corded, Lighting Technology LED, Bulb Wattage 8 W, Maximum Brightness 600 lm, Number of Brightness Levels 1, Power Cord Length 15 ft, Operating Voltage 120V AC, Housing Color Black/Gray, Hazardous Location Specification Not Rated, Overall Length 10.3 in, Includes Not Applicable, Mount Type Hook, Magnet, Includes Bulb Built-In, Color Rendering Index 80, IP Rating Not Applicable, Includes Auxiliary Outlet No, Application Jobs, Brightness Levels 600 lm, Cord Designation SJT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.