Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Masking Film 36" x 90" Plan, Pk12

  • Mfr # 40X004

  • Zoro # G0994841


product price: $119.99
/pk 12, $10.00/ea
Free Shipping & Returns

Key Features

Tape Backing Material
HDPE
Tape Length
90"
Tape Thickness
0.47"
Tape Color
Clear
Tape Core Diameter
2.56"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40X004
Zoro #
G0994841
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tape Width
36"
Tape Length
90"
Tape Thickness
0.47"
Tape Core Diameter
2.56"
Height
2.56"
Width
36
Depth
36.0

Details

Item
Ancillary Products
Tape Backing Material
HDPE
Tape Color
Clear
Material
HDPE
Gauge - Stretch Wrap
42

Description

Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.