Zoro Homepage

Hand Masking Film 72" x 90" Plan, Pk12

  • Mfr # 40X006

  • Zoro # G0994869


product price: $151.99
/pk 12, $12.67/ea
Free Shipping & Returns

Key Features

Tape Backing Material
HDPE
Tape Length
90"
Tape Thickness
0.47"
Tape Color
Clear
Tape Core Diameter
2.81"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40X006
Zoro #
G0994869
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tape Width
72"
Tape Length
90"
Tape Thickness
0.47"
Tape Core Diameter
2.81"
Height
2.81"
Width
72
Depth
72.0

Details

Item
Ancillary Products
Tape Backing Material
HDPE
Tape Color
Clear
Material
HDPE
Gauge - Stretch Wrap
42

Description

Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.