Hand Masking Film 99" x 90" Plan, Pk12
Mfr # 40X007
Zoro # G0994878
product price: $195.99
/pk 12, $16.33/ea
Free Shipping & Returns
Key Features
Tape Backing Material
HDPE
Tape Length
90"
Tape Thickness
0.47"
Tape Core Diameter
2.56"
Tape Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40X007
Zoro #
G0994878
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Tape Width
99"
Tape Length
90"
Tape Thickness
0.47"
Tape Core Diameter
2.56"
Height
2.56"
Width
99
Depth
99.0
Details
Item
Ancillary Products
Tape Backing Material
HDPE
Tape Color
Clear
Material
HDPE
Gauge - Stretch Wrap
42
Description
Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.