Zoro Homepage

Hand Roller, Rubber, Gray

  • Mfr # 903

  • Zoro # G5168371


product price: $30.59
/ea

Key Features

Width
2 in
For Use With
3M(TM) Safety-Walk Slip-Resistant Tapes and Treads
Handle
Wood
Application
Tapes, Treads
Handle Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903
Zoro #
G5168371
UPC #
50048011193415
Country of Origin
United States

Dimensions

Width
2 in
Handle Length
4 in
Overall Width
2 in
Roller Diameter
1 3/8 in
Length
6.0 inches

Details

Item
Hand Roller
For Use With
3M(TM) Safety-Walk Slip-Resistant Tapes and Treads
Handle
Wood
Application
Tapes, Treads
Characteristics
NFSI High Traction Certification
Color
Brown

Description

Hand Roller, For Use With 3M(TM) Safety-Walk Slip-Resistant Tapes and Treads, Roller Diameter 1 3/8 in, Overall Width 2 in, Handle Wood, Handle Length 4 in, NFSI High Traction Certification, Tapes, Treads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.