Hand Sink 14 in x 10 in, 1, 2, Key Hole Wall Mount, Heavy gauge 304 Stainless Steel

  • Mfr # 7-PS-72

  • Zoro # G6957544


product price:  $858.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Key Hole Wall Mount
Material
Heavy gauge 304 Stainless Steel
Color
Silver
Overall Height
13 in
Overall Length
17 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7-PS-72
Zoro #
G6957544
UPC #
747545104755
Country of Origin
United States

Dimensions

Overall Height
13 in
Overall Length
17 1/4 in
Bowl Depth
5 in
Overall Width
17 1/4 in
Faucet Hole Dia.
1 1/8 in
Bowl Size
14 in x 10 in
Back Splash Height
8 in
Manufacturers Warranty Length
90 day
Bowl Width
10 in
Water Inlet Connection Size
1/2 in
Bowl Length
14 in
Drain Opening Diameter
3 1/2 in
Faucet Hole Diameter
1 1/8 in

Details

Mounting Type
Key Hole Wall Mount
Material
Heavy gauge 304 Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Flow Rate
1 gpm
Item
Hand Sink
Gauge
20 ga
Back Splash
No
Body Material
Stainless Steel
Number of Holes
2
Faucet Operation
Single Metering Handle
Faucet Mounting Centers
4 in
Number of Stations
1
Includes
Basket Drain
With Faucet / Without Faucet
With Faucet
Side Splash
no
No. of Bowls
1
ADA Compliant
Not ADA Compliant
Standards
H.A.C.C.P.
Finish
Satin
ADA Compliance
No
Ligature Resistant
No
Includes Drain Pipe
Drain Pipe Not Included
Indoor/Outdoor Usage
Indoor
Number of Faucet Holes
2
Includes Basket Strainer
Basket Strainer Included
Mounting Location - Faucet
Deck
Water Inlet Connection Type
IPS
Includes Side Splash
Side Splash Not Included
CEC Compliant
CEC Compliant
Includes Back Splash
Back Splash Included
Mounting Type - Sinks
Wall
Includes Faucet
Faucet Included
Sink Material
Stainless Steel
Includes Installation Hardware
Yes
Faucet Body Material
Brass
Number of Faucet Mounting Holes
2
Number of Bowls
1
Number of Drainboards
0
Sink Type
General Purpose
Faucet Mounting Location
Deck
Includes Hardware
Hardware Included
Drainboard Location
No Drainboard

Description

HACCP Sink, With Faucet, Body Material Stainless Steel, Gauge 20, Mounting Type Wall, Overall Length 17-1/4 In., Overall Width 15-1/4 In., Overall Height 13 In., Number of Stations 1, Bowl Size 10 In. x 14 In., Bowl Depth 5 In., Back Splash No, Side Splash No, Faucet Operation Standard, Drain Opening 3-1/2 In., Faucet Mounting Centers 4 In., Faucet Hole Dia. 1-1/8 In., Number of Holes 2, Includes Faucet, Basket Drain, Wall Bracket, Flow Rate 2.2 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.