Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Skimmer and Leaf Rake, 14 1/4 In L

  • Mfr # 2ZTW1

  • Zoro # G0373746


product price: $12.65
/ea

Key Features

For Use With
1 in ID Pole
Length
17 1/4 in
Width
16 3/4 in
Housing Material
Plastic
Handle
Kwik Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZTW1
Zoro #
G0373746
UPC #
190735458518
Country of Origin
China

Dimensions

Length
17 1/4 in
Width
16 3/4 in
Overall Width
16 3/4 in
Overall Length
17 1/4 in
Overall Height
1/2 in

Details

Item
Hand Skimmer
For Use With
1 in ID Pole
Housing Material
Plastic
Handle
Kwik Snap
Color/Finish
White
Color
White
Material
Plastic
Product Type
Hand Skimmer

Description

Hand Skimmer, Color White, Material Plastic, Overall Length 17 1/4 in, Overall Height 1/2 in, Overall Width 16 3/4 in, Basket Height Not Applicable, Basket Diameter Not Applicable, Product Type Hand Skimmer, Head Width Not Applicable, For Use With 1 in ID Pole, Head Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.