Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Stamp, 1/2 In, Number Set

  • Mfr # 20Y595

  • Zoro # G4799146


product price: $49.35
/ea

Key Features

Shank Length
3 5/16 in
Character Height
1/2 in
Includes
(9) 0 to 8 (With 6 Serving as 9)
Case Material
Plastic
Indication
Character and Size Are Marked on Thumb Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20Y595
Zoro #
G4799146
UPC #
190735423271
Country of Origin
Taiwan, Province of China

Dimensions

Shank Length
3 5/16 in
Character Height
1/2 in
Shank Size Square
5/8 in
Shank Width
5/8 in
Shank Thickness
5/8 in
For Shank Diameter
5/8 in

Details

Item
Hand Stamp
Includes
(9) 0 to 8 (With 6 Serving as 9)
Case Material
Plastic
Indication
Character and Size Are Marked on Thumb Side
Hardness
58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End
Font
British
Includes Holder
No
US DOE RDT-F7-3T Specification Compliance
No
Stamp Material
Steel
Duty
Moderate
Character Type Set
Number Set
Impression Character Style
Standard
Product Type
Character Sets
For Maximum Surface Hardness
Rockwell C Scale 58 to 62
Characters Included
0 thru 9 (6 doubles as 9)

Description

Hand Stamp Kit, Character Height 1/2 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Moderate, For Maximum Surface Hardness 62 HRC, For Shank Diameter 5/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Standard, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit, Replacement Holder Mfr. Model Number Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.