Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Stamp Kit, Letter Set

  • Mfr # 20Y501

  • Zoro # G4799191


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Shank Length
4 in
Includes
(27) A to Z, Ampersand (&)
Case Material
Plastic
Shank Size Square
5/8 in
Hardness
58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20Y501
Zoro #
G4799191
UPC #
190735422342
Country of Origin
Taiwan, Province of China

Dimensions

Shank Length
4 in
Shank Size Square
5/8 in
Shank Thickness
5/8 in
Shank Width
5/8 in

Details

Item
Hand Stamp
Includes
(27) A to Z, Ampersand (&)
Case Material
Plastic
Hardness
58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End
Indication
Character and Size Are Marked on Thumb Side
Product Type
Hand Stamp Kit
Characters Included
A to Z, Ampersand (&)
Character Type Set
Letter Set
For Maximum Surface Hardness
Rockwell C Scale 58 to 62
Letter Casing
Uppercase

Description

Hand Stamp Kit, Character Height Not Applicable, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), For Maximum Surface Hardness 62 HRC, For Shank Diameter Not Applicable, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Not Applicable, Includes Holder Not Applicable, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.