Hand Stamp Kit, Letter Set
Mfr # 3XDH9
Zoro # G4009302
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Character Height
1/2 in
Includes
(26) A to Z
Shank Thickness
5/8 in
Shank Width
5/8 in
Letter Casing
Uppercase
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3XDH9
Zoro #
G4009302
UPC #
-
Country of Origin
United States
Dimensions
Character Height
1/2 in
Shank Thickness
5/8 in
Shank Width
5/8 in
Shank Length
3 3/8 in
Details
Item
Letter Stamp Set
Includes
(26) A to Z
Letter Casing
Uppercase
Product Type
Character Sets
Character Type Set
Letter Set
Characters Included
A thru Z
Description
Hand Stamp Kit, Character Height 1/2 in, Character Type Set Letter Set, Characters Included A to Z, For Maximum Surface Hardness 50 HRC, For Shank Diameter 5/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 3 3/8 in, Shank Thickness 5/8 in, Shank Width 5/8 in, Stamp Material Steel, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.