Zoro Homepage

Hand Stamp Kit, Letter Set, PK27

  • Mfr # 3XDH6

  • Zoro # G3963565


product price: $75.19
/pk 27, $2.78/ea
Free Shipping & Returns

Key Features

Includes
(26) A to Z
Characters Included
A thru Z
Shank Length
2 5/8 in
Letter Casing
Uppercase
Product Type
Character Sets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3XDH6
Zoro #
G3963565
UPC #
-
Country of Origin
United States

Dimensions

Character Height
1/4 in
Shank Length
2 5/8 in
Shank Thickness
3/8 in
Shank Width
3/8 in

Details

Item
Letter Stamp
Includes
(26) A to Z
Characters Included
A thru Z
Letter Casing
Uppercase
Product Type
Character Sets
Character Type Set
Letter Set

Description

Hand Stamp Kit, Character Height 1/4 in, Character Type Set Letter Set, Characters Included A to Z, For Maximum Surface Hardness 50 HRC, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 2 5/8 in, Shank Thickness 3/8 in, Shank Width 3/8 in, Stamp Material Steel, Standards Not Applicable, Package Quantity 27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.