Zoro Homepage

Hand Stamp Kit, Letter/Number Set

  • Mfr # 1F110

  • Zoro # G0448883


product price: $56.75
/ea

Key Features

Material
Steel
Character Height
3/32 in
Includes
(36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&)
Hardness
58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End
Shank Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1F110
Zoro #
G0448883
UPC #
190735399958
Country of Origin
Taiwan, Province of China

Dimensions

Character Height
3/32 in
Shank Length
2 1/2 in
Shank Size Square
5/16 in
For Shank Diameter
5/16 in
Shank Thickness
5/16 in
Shank Width
5/16 in

Details

Item
Letter and Number Set
Material
Steel
Includes
(36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&)
Hardness
58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End
Indication
Character and Size are Marked on Thumb Side
Impression Letter Type
Gothic
Case Material
Plastic
US DOE RDT-F7-3T Specification Compliance
No
Includes Holder
No
Font
British
Letter Casing
Uppercase
For Maximum Surface Hardness
Rockwell C Scale 58 to 62
Character Type Set
Letter/Number Set
Duty
Heavy
Stamp Material
Steel
Impression Character Style
Gothic
Characters Included
A thru Z, 0 thru 9 (6 doubles as 9), Ampersand (&)
Product Type
Character Sets

Description

Hand Stamp Kit, Character Height 3/32 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 Serving as 9), A to Z, Ampersand (&), Duty Heavy, For Maximum Surface Hardness 62 HRC, For Shank Diameter 5/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.