Zoro Homepage

Hand Stamp Kit, Letter/Number Set

  • Mfr # 1F114

  • Zoro # G2095012


product price: $40.19
/ea

Key Features

Material
Steel
Character Height
3/32 in
Includes
(36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&)
Indication
Character and Size are Marked on Thumb Side
Impression Letter Type
Gothic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1F114
Zoro #
G2095012
UPC #
190735399996
Country of Origin
Taiwan, Province of China

Dimensions

Character Height
3/32 in
Shank Length
2 3/4 in
Shank Size Square
5/16 in
Shank Width
5/16 in
Shank Thickness
5/16 in
For Shank Diameter
5/16 in

Details

Item
Letter and Number Set
Material
Steel
Includes
(36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&)
Indication
Character and Size are Marked on Thumb Side
Impression Letter Type
Gothic
Hardness
58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End
Case Material
Plastic
Stamp Material
Steel
For Maximum Surface Hardness
Rockwell C Scale 58 to 62
Character Type Set
Letter/Number Set
Font
British
US DOE RDT-F7-3T Specification Compliance
No
Product Type
Character Sets
Duty
Heavy
Includes Holder
No
Letter Casing
Uppercase
Characters Included
A thru Z, 0 thru 9 (6 doubles as 9), Ampersand (&)
Impression Character Style
Gothic

Description

Hand Stamp Kit, Character Height 3/32 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 Serving as 9), A to Z, Ampersand (&), Duty Heavy, For Maximum Surface Hardness 62 HRC, For Shank Diameter 5/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.