Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Stretch Wrap 18 in W x 1000 ft L., 120 ga, Cast Style, Clear

  • Mfr # 15G118

  • Zoro # G4347515


product price: $19.15
/ea
Sold in multiples of 4 for $76.60

Key Features

Length
1000 ft.
Color
Clear
Gauge
120 ga
Material
LLDPE
Rolls per Case
1 Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15G118
Zoro #
G4347515
UPC #
016203231868
Country of Origin
United States

Dimensions

Width
18"
Length
1000 ft.
Length - Stretch Wrap
1000 ft.
Width - Stretch Wrap
18"
Core Size
3 in dia
Mil Thickness
1.2 mil
Overall Width
18 in
Overall Length
1,000 ft

Details

Item
Stretch Wrap
Color
Clear
Gauge
120 ga
Material
LLDPE
Rolls per Case
1 Roll
Dispensing Type - Stretch Wrap
Hand Dispensed
Style
Cast
Stretch Wrap Application
Heavy Duty
Item - Stretch Wrap
Stretch Wrap
Includes - Hand Dispenser Type
Dispenser Not Included
Material - Stretch Wrap
LLDPE
Type - Stretch Wrap
Standard
Color - Stretch Wrap
Clear
Gauge - Stretch Wrap
120
Cling Type
1-Side
Stretch Wrap Style
Cast
Max. Temperature
100 Degrees F
Stretch Wrap Film Grade
Hand Grade
Min. Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 100 Degrees F
Microns
30 micron
Stretch Wrap Handle Type
No Handle
Sheets per Roll
Continuous Roll
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category General Purpose Hand Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Heavy Duty, Overall Width 18 in, Overall Length 1,000 ft, Gauge 120 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 1.2 mil, Sheets Per Roll Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.