Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Stretch Wrap, 18 in W x 1500 ft L, 70 ga, Cast Style, Clear, Standard Duty

  • Mfr # 15A998

  • Zoro # G4346027


product price: $19.69
/ea

Key Features

Length
1500 ft.
Color
Clear
Gauge
70 ga
Material
LLDPE
Rolls per Case
1 Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15A998
Zoro #
G4346027
UPC #
-
Country of Origin
United States

Dimensions

Width
18"
Length
1500 ft.
Length - Stretch Wrap
1500 ft.
Width - Stretch Wrap
18"
Core Size
3 in dia
Overall Length
1,500 ft
Mil Thickness
0.7 mil
Overall Width
18 in

Details

Item
Stretch Wrap
Color
Clear
Gauge
70 ga
Material
LLDPE
Rolls per Case
1 Roll
Dispensing Type - Stretch Wrap
Hand Dispensed
Style
Cast
Stretch Wrap Application
Standard Duty
Material - Stretch Wrap
LLDPE
Cling Type
1-Side
Color - Stretch Wrap
Clear
Includes - Hand Dispenser Type
Dispenser Not Included
Type - Stretch Wrap
Standard
Stretch Wrap Style
Cast
Gauge - Stretch Wrap
70
Grade
Conventional
Item - Stretch Wrap
Stretch Wrap
Temperature Range
-20 Degrees to 100 Degrees F
Max. Temperature
100 Degrees F
Stretch Wrap Film Grade
Hand Grade
Sheets per Roll
Continuous Roll
Microns
18 micron
Stretch Wrap Handle Type
No Handle
Min. Temperature
-20 Degrees F
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category General Purpose Hand Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 18 in, Overall Length 1,500 ft, Gauge 70 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.7 mil, Sheets Per Roll Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.