Shop GOODWRAPPERS
See all product information
Create Account
Stretch Wrap, 20" W x 1000 ft. L, 70 ga, Cast Style, Clear, Standard Duty
Mfr # 15A839
Zoro # G4290063
product price:Â
$
90.49
/pk of 4, $22.62/ea
Key Features
Includes
Built In Dispenser with Hand Brake
Length
1000 ft.
Gauge
70 ga
Material
LLDPE
Rolls per Case
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15A839
- Zoro #
- G4290063
- UPC #
- 016203212010
- Country of Origin
- United States
Dimensions
- Width
- 20"
- Length
- 1000 ft.
- Length - Stretch Wrap
- 1000 ft.
- Width - Stretch Wrap
- 20"
- Core Size
- 1 in
- Overall Length
- 1,000 ft
- Mil Thickness
- 0.7 mil
- Overall Width
- 20 in
- Wire Rope Length
- 1,000 ft
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 20 in, Overall Length 1,000 ft, Gauge 70 ga, Stretch Wrap Handle Type Handle with Brake, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.7 mil, Sheets Per Roll Continuous Roll, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.