Stretch Wrap Film, Clear, LLDPE, PK18
- Mfr # PRD150-3
- Zoro # G623352767
product price:Â
$
91.15
/pk of 18, $5.06/ea
Key Features
Sheets Per Roll
Continuous Roll
Material
LLDPE
Gauge
150 ga
Mil Thickness
1.5 mil
Sheet Length
600 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRD150-3
- Zoro #
- G623352767
- UPC #
- 016203270386
- Country of Origin
- United States
- Sheets Per Roll
- Continuous Roll
- Material
- LLDPE
- Gauge
- 150 ga
- Item
- Stretch Wrap Film
- Color
- Clear
- Product Type
- Stretch Wrap Film
- Shell Material
- LLDPE
- Wire Color
- Clear
- Traction Material
- LLDPE
Dimensions
- Mil Thickness
- 1.5 mil
- Sheet Length
- 600 ft
- Sheet Width
- 3 in
- Overall Length
- 600 ft
- Overall Width
- 3 in
- Core Size
- 1 3/4 in
- Wire Rope Length
- 600 ft
- Length
- 600 ft
Description
Stretch Wrap Style Cast, Overall Width 3 in, Overall Length 600 ft, Gauge 150 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Hand Grade, Sheet Length 600 ft, Sheet Width 3 in, Mil Thickness 1.5 mil, Sheets Per Roll Continuous Roll, Stretch Wrap Message Not Applicable, Ventilation Type Not Applicable, Package Quantity 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.