Zoro Homepage

Hand Tool, 10-24 & 10-32, 2.50in, RNHT

  • Mfr # RNHT-#10KIT

  • Zoro # G9195995


product price: $43.69
/ea

Key Features

Use With Internal Thread Size
10-24, 10-32
Length
2 1/2 in
Application
For Installation of Rivet Nuts
Thread Type
Imperial
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNHT-#10KIT
Zoro #
G9195995
UPC #
-
Country of Origin
United States

Dimensions

Use With Internal Thread Size
10-24, 10-32
Length
2 1/2 in
Size
10-24; 10-32
Overall Length
2 1/2 in
Mandrel Sizes Included
#10-24, #10-32
Compatible Thread Size
#10-24, #10-32

Details

Item
Hand Tool
Application
For Installation of Rivet Nuts
Thread Type
Imperial
Material
Steel
Construction
Steel
For Use With
Rivet Nuts
Includes
Manual
Compatible Insert Type
Rivet Nuts
Power Source
Manual
Compatible Rivet Nut Material
Steel
System of Measurement
Inch
Tool Type
Rivet Nut Hand Tool

Description

Hand Tool, Tool Type Rivet Nut Hand Tool, Compatible Thread Size #10-24, #10-32, Compatible Rivet Nut Material Steel, Mandrel Sizes Included #10-24, #10-32, Material Steel, Overall Length 2 1/2 in, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Includes Manual, Power Source Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.