Hand Tool, Lever, 1/4, 5/16, 3/8, 1/2 NC
Mfr # DLHT-I
Zoro # G9195776
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Use With Internal Thread Size
1/2"-13, 1/4"-20, 3/8"-16, 5/16"-18
Length
20 1/2 in
Application
For Installation of Rivet Nuts
Thread Type
Imperial
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLHT-I
Zoro #
G9195776
UPC #
-
Country of Origin
Czechia
Dimensions
Use With Internal Thread Size
1/2"-13, 1/4"-20, 3/8"-16, 5/16"-18
Length
20 1/2 in
Size
1/4-20
Overall Length
20 1/2 in
Compatible Thread Size
1/2"-13, 1/4"-20, 3/8"-16, 5/16"-18
Mandrel Sizes Included
1/2"-13, 1/4"-20, 3/8"-16, 5/16"-18
Details
Item
Hand Tool
Application
For Installation of Rivet Nuts
Thread Type
Imperial
Material
Steel
Construction
Steel
Includes
1/2"-13 Insert, 1/4"-20 Insert, 3/8"-16 Insert, 5/16"-18 Insert
For Use With
Rivet Nuts
Compatible Rivet Nut Material
Steel
System of Measurement
Inch
Power Source
Manual
Compatible Insert Type
Rivet Nuts
Tool Type
Double Lever Hand Tool
Description
Hand Tool, Tool Type Double Lever Hand Tool, Compatible Thread Size 1/2 In.-13, 1/4 In.-20, 3/8 In.-16, 5/16 In.-18, Compatible Rivet Nut Material Steel, Mandrel Sizes Included 1/2 In.-13, 1/4 In.-20, 3/8 In.-16, 5/16 In.-18, Material Steel, Overall Length 20 1/2 in, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Includes 1/2 In.-13 Insert, 1/4 In.-20 Insert, 3/8 In.-16 Insert, 5/16 In.-18 Insert, Power Source Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.