Zoro Homepage

Hand Tool, M6 Floating Thread, 60mm, RNHT

  • Mfr # RNHT-M6RF

  • Zoro # G9196144


product price: $26.79
/ea

Key Features

Use With Internal Thread Size
M6
Length
60 mm
Application
For Installation of Rivet Nuts
Includes
Manual
Thread Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNHT-M6RF
Zoro #
G9196144
UPC #
-
Country of Origin
United States

Dimensions

Use With Internal Thread Size
M6
Length
60 mm
Size
M6
Compatible Thread Size
M6 Floating Thread
Mandrel Sizes Included
M6
Overall Length
2 23/64 in

Details

Item
Hand Tool
Application
For Installation of Rivet Nuts
Includes
Manual
Thread Type
Metric
Construction
Steel
For Use With
Rivet Nuts
Material
Steel
Power Source
Manual
Tool Type
Rivet Nut Hand Tool
System of Measurement
Metric
Compatible Rivet Nut Material
Steel
Compatible Insert Type
Rivet Nuts

Description

Hand Tool, Tool Type Rivet Nut Hand Tool, Compatible Thread Size M6 Floating Thread, Compatible Rivet Nut Material Steel, Mandrel Sizes Included M6, Material Steel, Overall Length 2 23/64 in, System of Measurement Metric, Compatible Insert Type Rivet Nuts, Includes Manual, Power Source Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.