Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Tool, Steel, Ratchet M5, M6, M8, M10

  • Mfr # DRHT-M

  • Zoro # G9195767


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Use With Internal Thread Size
M10, M5, M6, M8
Length
8 7/20 in
Application
For Installation of Rivet Nuts
Size
M5
For Use With
Rivet Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRHT-M
Zoro #
G9195767
UPC #
-
Country of Origin
Czechia

Dimensions

Use With Internal Thread Size
M10, M5, M6, M8
Length
8 7/20 in
Size
M5
Overall Length
8 11/32 in
Compatible Thread Size
M10, M5, M6, M8
Mandrel Sizes Included
M10, M5, M6, M8

Details

Item
Hand Tool
Application
For Installation of Rivet Nuts
For Use With
Rivet Nuts
Thread Type
Metric
Material
Steel
Construction
Steel
Includes
1/4"-20 Insert, 10-32 Insert, 3/8"-16 Insert, 5/16"-18
Compatible Insert Type
Rivet Nuts
Tool Type
Double Ratchet Hand Tool
Power Source
Manual
System of Measurement
Inch
Compatible Rivet Nut Material
Steel

Description

Hand Tool, Tool Type Double Ratchet Hand Tool, Compatible Thread Size M10, M5, M6, M8, Compatible Rivet Nut Material Steel, Mandrel Sizes Included M10, M5, M6, M8, Material Steel, Overall Length 8 11/32 in, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Includes 1/4 In.-20 Insert, 10-32 Insert, 3/8 In.-16 Insert, 5/16 In.-18, Power Source Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.