Shop ZORO SELECT

Handheld Warning Flag, Orange, Vinyl Coated Mesh, 30" Length, 30 in Wood Dowel

  • Mfr # 3YWZ1

  • Zoro # G3921906


product price:  $7.85
/ea

Key Features

Color
Orange
Material
Vinyl Coated Mesh
Includes
30 in Wood Dowel
Height
24 in
Length
30"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3YWZ1
Zoro #
G3921906
UPC #
-
Country of Origin
China

Dimensions

Height
24 in
Length
30"
Width
24 in
Flag Width
24 in
Post Diameter
3/4 in
Overall Length
2.5 ft.

Details

Item
Handheld Warning Flag
Color
Orange
Material
Vinyl Coated Mesh
Includes
30 in Wood Dowel
Flag/Banner Type
Handheld Warning Flag
Legend
Blank
Product Type
Traffic Flag
Shape
Square
Post Material
Wood
Handle Type
Hardwood, 3/4" Diameter
Includes Post
Yes
Flag Material
Yinyl Coated Mesh
Flag Color
Fluorescent Orange

Description

Handheld Warning Flag, Product Type Traffic Flag, Color Orange, Shape Square, Material Vinyl Coated Mesh, Legend Blank, Includes Post Yes, Width 24 in, Height 24 in, Includes 30 in Wood Dowel, Post Diameter 3/4 in, Post Material Wood

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.