Zoro Homepage

Handheld Warning Flag, Vinyl Coated Mesh, 18 in Height, 24" Length, Orange

  • Mfr # 3YWY4

  • Zoro # G4837542


product price: $4.49
/ea

Key Features

Color
Orange
Material
Vinyl Coated Mesh
Includes
24 in Wood Dowel
Height
18 in
Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3YWY4
Zoro #
G4837542
UPC #
-
Country of Origin
China

Dimensions

Height
18 in
Length
24"
Flag/Banner Height
18 in
Flag/Banner Width
18 in
Width
18 in
Post Dia.
3/4 in
Overall Length
2 ft.
Post Diameter
3/4 in

Details

Item
Handheld Warning Flag
Color
Orange
Material
Vinyl Coated Mesh
Includes
24 in Wood Dowel
Flag/Banner Material
Vinyl Coated Mesh
Flag/Banner Type
Handheld Warning Flag
Flag/Banner Post Material
Wood
Flag/Banner Color
Fluorescent Orange
Flag/Banner Shape
Square
Post Material
Wood
Legend
Blank
Shape
Square
Includes Post
Yes
Product Type
Traffic Flag
Handle Type
Hardwood, 3/4" Diameter
Products By Industry
Electrical

Description

Handheld Warning Flag, Product Type Traffic Flag, Color Orange, Shape Square, Material Vinyl Coated Mesh, Legend Blank, Includes Post Yes, Width 18 in, Height 18 in, Includes 24 in Wood Dowel, Post Diameter 3/4 in, Post Material Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.