Handi Band Clamp, Patch Pipes
Mfr # 12855-13.1
Zoro # G4831416
product price: $19.69
/eaKey Features
Used For
Patching Pipes Up to 2-1/2"
Length
3 in
Size
3/4"L x 3"W
Pipe Size
3/4 in
Gasket Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12855-13.1
Zoro #
G4831416
UPC #
-
Country of Origin
United States
Dimensions
Length
3 in
Size
3/4"L x 3"W
Pipe Size
3/4 in
Overall Length
3 in
For Pipe Size
3/4 in
Details
Item
Handi Band Clamp
Used For
Patching Pipes Up to 2-1/2"
Gasket Material
Nitrile Rubber
Bolt Material
Steel
Outlet Connection
No
Gasket Coverage
Partial Coverage
Maximum Operating Pressure
150 psi
Clamp Material Grade
304
Clamp Material
304 Stainless Steel
Description
Handi Band Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Pipe Size 3/4 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.