Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Magnet, 100 lb, 4L x 3/4W x 2-3/8H

  • Mfr # 7214

  • Zoro # G3950265


product price: $14.89
/ea

Key Features

Handle Type
Loop Handle
Overall Length
4 in
Overall Width
3/4 in
Material
Ceramic 5
Magnet Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7214
Zoro #
G3950265
UPC #
095421072149
Country of Origin
China

Dimensions

Overall Length
4 in
Overall Width
3/4 in
Magnet Width
3/4 in
Magnet Height
2 3/8 in
Magnet Length
4 in
Overall Height
2 1/4 in
Handle Length - Maximum
4 in

Details

Item
Manual Lifting Magnet
Handle Type
Loop Handle
Material
Ceramic 5
Max. Lifting Capacity
100 lb
Magnet Material
Ceramic
Product Type
Manual Lifting Magnet
Housing Material
Steel
Release Mechanism
Manual Pry
Minimum Operating Temperature
-40 Degrees F
Maximum Load Capacity
100 lb
Maximum Operating Temperature
300 Degrees F
Cable Type
3.5mm and 1/4" Audio
Number of Ports
3
Color
Red
Connection B
(2) 3.5 mm Mono Females
Connection A
1/4 in Mono Male

Description

Manual Lifting Magnet, Product Type Manual Lifting Magnet, Maximum Load Capacity 100 lb, Release Mechanism Manual Pry, Magnet Length 4 in, Magnet Height 2 3/8 in, Magnet Width 3/4 in, Handle Type Loop Handle, Loop Diameter Not Applicable, Handle Length - Maximum 4 in, Overall Length 4 in, Overall Width 3/4 in, Overall Height 2 1/4 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 300 Degrees F, Magnet Material Ceramic, Housing Material Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.