Zoro Homepage

Handle Magnet, Bipolar, 50 Lb

  • Mfr # 3DYD6

  • Zoro # G1977561


product price: $13.19
/ea

Key Features

Max. Lifting Capacity
50 lb
Overall Height
2 1/4 in
Overall Length
2 in
Handle Type
Loop Handle
Magnet Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DYD6
Zoro #
G1977561
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 1/4 in
Overall Length
2 in
Magnet Length
2 in
Magnet Height
1 in
Magnet Width
3/4 in
Overall Width
3/4 in
Handle Length - Maximum
2 in

Details

Max. Lifting Capacity
50 lb
Handle Type
Loop Handle
Item
Manual Lifting Magnet
Magnet Material
Ceramic
Max. Heat Resistant Temp.
300 Degrees F
Material
Ceramic in Steel
Color
Red
Housing Material
Steel
Product Type
Manual Lifting Magnet
Maximum Operating Temperature
300 Degrees F
Maximum Load Capacity
50 lb
Release Mechanism
Manual Pry
Minimum Operating Temperature
-40 Degrees F

Description

Manual Lifting Magnet, Product Type Manual Lifting Magnet, Maximum Load Capacity 50 lb, Release Mechanism Manual Pry, Magnet Length 2 in, Magnet Height 1 in, Magnet Width 3/4 in, Handle Type Loop Handle, Loop Diameter Not Applicable, Handle Length - Maximum 2 in, Overall Length 2 in, Overall Width 3/4 in, Overall Height 2 1/4 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 300 Degrees F, Magnet Material Ceramic, Housing Material Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.