Handle Magnet, Steel, 225 lb, 5L x 2W x 5H
Mfr # 7211
Zoro # G3985475
product price: $85.29
/ea
Free Shipping & Returns
Key Features
Handle Type
Loop Handle
Overall Length
5 1/4 in
Overall Width
2 in
Material
Ceramic 5
Magnet Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7211
Zoro #
G3985475
UPC #
095421072118
Country of Origin
United States
Dimensions
Overall Length
5 1/4 in
Overall Width
2 in
Magnet Length
5 in
Magnet Width
2 in
Magnet Height
5 in
Overall Height
5 in
Handle Length - Maximum
5 1/4 in
Details
Item
Manual Lifting Magnet
Handle Type
Loop Handle
Material
Ceramic 5
Magnet Material
Ceramic
Max. Lifting Capacity
225 lb
Product Type
Manual Lifting Magnet
Release Mechanism
Manual Pry
Housing Material
Steel
Minimum Operating Temperature
-40 Degrees F
Maximum Load Capacity
225 lb
Maximum Operating Temperature
300 Degrees F
Color
Red
Description
Manual Lifting Magnet, Product Type Manual Lifting Magnet, Maximum Load Capacity 225 lb, Release Mechanism Manual Pry, Magnet Length 5 in, Magnet Height 5 in, Magnet Width 2 in, Handle Type Loop Handle, Loop Diameter Not Applicable, Handle Length - Maximum 5 1/4 in, Overall Length 5 1/4 in, Overall Width 2 in, Overall Height 5 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 300 Degrees F, Magnet Material Ceramic, Housing Material Steel
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.