Zoro Homepage

Handle Magnet, Steel, 25 lb, 3/4 Wx1-1/8L

  • Mfr # 07212

  • Zoro # G3962524


product price: $9.19
/ea

Key Features

Tool Storage Type Included
Tool Rack/Rail
Material
Steel
Color
Red
Magnet Width
3/4 in
Max. Lifting Capacity
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07212
Zoro #
G3962524
UPC #
095421072125
Country of Origin
China

Dimensions

Magnet Width
3/4 in
Magnet Height
2 1/4 in
Magnet Length
1 1/8 in
Overall Height
2 1/4 in
Overall Length
1 in
Overall Width
3/4 in
Handle Length - Maximum
1 in

Details

Item
Manual Lifting Magnet
Tool Storage Type Included
Tool Rack/Rail
Material
Steel
Color
Red
Max. Lifting Capacity
25 lb
Magnet Material
Ceramic
Product Type
Manual Lifting Magnet
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
-40 Degrees F
Housing Material
Steel
Release Mechanism
Manual Pry
Maximum Load Capacity
25 lb
Handle Type
Loop Handle

Description

Manual Lifting Magnet, Product Type Manual Lifting Magnet, Maximum Load Capacity 25 lb, Release Mechanism Manual Pry, Magnet Length 1 1/8 in, Magnet Height 2 1/4 in, Magnet Width 3/4 in, Handle Type Loop Handle, Loop Diameter Not Applicable, Handle Length - Maximum 1 in, Overall Length 1 in, Overall Width 3/4 in, Overall Height 2 1/4 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 300 Degrees F, Magnet Material Ceramic, Housing Material Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.