Handle Magnet, Steel, 50 lb, 2Lx3/4Wx2H
Mfr # 7213
Zoro # G4185273
product price: $12.39
/eaKey Features
Handle Type
Loop Handle
Overall Length
2 in
Overall Width
3/4 in
Material
Ceramic 5
Magnet Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7213
Zoro #
G4185273
UPC #
095421072132
Country of Origin
China
Dimensions
Overall Length
2 in
Overall Width
3/4 in
Magnet Height
2 in
Magnet Length
2 in
Magnet Width
3/4 in
Overall Height
2 1/4 in
Handle Length - Maximum
2 in
Details
Item
Manual Lifting Magnet
Handle Type
Loop Handle
Material
Ceramic 5
Magnet Material
Ceramic
Max. Lifting Capacity
50 lb
Product Type
Manual Lifting Magnet
Maximum Operating Temperature
300 Degrees F
Housing Material
Steel
Maximum Load Capacity
50 lb
Release Mechanism
Manual Pry
Minimum Operating Temperature
-40 Degrees F
Number of Ports
3
Connection B
(2) 1/4 in Stereo Females
Color
Red
Cable Type
RCA, 1/4" Audio
Connection A
RCA Male
Description
Manual Lifting Magnet, Product Type Manual Lifting Magnet, Maximum Load Capacity 50 lb, Release Mechanism Manual Pry, Magnet Length 2 in, Magnet Height 2 in, Magnet Width 3/4 in, Handle Type Loop Handle, Loop Diameter Not Applicable, Handle Length - Maximum 2 in, Overall Length 2 in, Overall Width 3/4 in, Overall Height 2 1/4 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 300 Degrees F, Magnet Material Ceramic, Housing Material Steel
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.