Zoro Homepage

Handle Nut, 3/8-16, Gr 2, Ductile Iron, PK25

  • Mfr # 2-EF0-510672

  • Zoro # G2406205


product price: $119.99
/pk 25, $4.80/ea
Free Shipping & Returns

Key Features

Basic Material
Ductile Iron
Fastener Finish
Zinc
Dia./Thread Size
3/8"-16
Flange Dia.
15/16 in
Material Grade
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-EF0-510672
Zoro #
G2406205
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
3/8"-16
Flange Dia.
15/16 in
Nut Height
1 13/16 in
Length
4 1/4 in
Thread Size
3/8"-16

Details

Basic Material
Ductile Iron
Fastener Finish
Zinc
Material Grade
Grade 2
System of Measurement
Inch
Nut Style
Handle Nut
Item
Handle Nut
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Thread Type
Coarse
Material
Ductile Iron
Material Grade/Class
Grade 2
Finish
Zinc Plated
Thread Direction
Right Hand
Nut Type
Handle Nut
Rockwell Hardness
HB 82-92

Description

Handle Nut, Material Grade/Class Grade 2, Material Ductile Iron, Finish Zinc-Plated, Nut Type Handle Nut, Rockwell Hardness HB 82-92, System of Measurement Inch, Thread Direction Right Hand, Thread Size 3/8 In.-16, Thread Type UNC, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.