Zoro Homepage

Handle Pull, Nickel, PK5, Satin Nickel, Threaded Holes, PK.5

  • Mfr # 1XNX1

  • Zoro # G2493075


product price: $4.65
/pk 5, $0.93/ea

Key Features

Finish
Satin Nickel
Color
Silver
Material
Zinc
Mounting Type
Threaded Holes
Overall Width
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XNX1
Zoro #
G2493075
UPC #
190735035030
Country of Origin
China

Dimensions

Overall Width
9/16 in

Details

Finish
Satin Nickel
Color
Silver
Material
Zinc
Mounting Type
Threaded Holes
Item
Pull Handle
Hardware
Included
Load Rated (Y/N)
N
Includes
Hardware
For Use With
Cabinet And Vanity Doors And Drawers
Product Type
Pull Handle
Number of Mounting Holes
2
Projection Type
Non-Recessed
Load Rating
Load Rated
Grip Shape
Round
Handle Shape
Bridge
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Nickel-Plated

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Zinc, Finish Satin Nickel, Overall Width 0.6 in, Color Silver, Degree Offset Not Applicable, Hardware Included, Product Type Pull Handle, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.