Zoro Homepage

Handrail Bracket, Brass

  • Mfr # 1VZU6

  • Zoro # G1343641


product price: $6.89
/ea

Key Features

Width (In.)
1 3/8 in
Material
Steel
Includes
Mounting Hardware
Overall Height
3 3/16 in
Overall Width
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VZU6
Zoro #
G1343641
UPC #
190735415702
Country of Origin
Mexico

Dimensions

Width (In.)
1 3/8 in
Overall Height
3 3/16 in
Overall Width
1 3/8 in
Height (In.)
3 1/5 in

Details

Material
Steel
Includes
Mounting Hardware
Item
Handrail Bracket
Finish
Brass Plated
Base-Rail Center Clearance (In.)
2 2/3 in
Hardware
Included
Includes Hardware
Hardware Included
Product Type
Bracket

Description

Handrail Bracket, Material Steel, Brass Finish, Height (In.) 3-1/5, Width (In.) 1-3/8, Base-Rail Center Clearance (In.) 2-2/3, Includes Mounting Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.