Zoro Homepage

Handrail Bracket, Bronze, Single Screw

  • Mfr # 1XNJ5

  • Zoro # G2825216


product price: $8.55
/ea

Key Features

Width (In.)
3 1/10 in
Material
Zinc
Includes
Hardware
Overall Height
2 1/8 in
Overall Width
3 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XNJ5
Zoro #
G2825216
UPC #
190735418918
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
3 1/10 in
Overall Height
2 1/8 in
Overall Width
3 3/32 in
Height (In.)
2 1/8 in
Dia. (In.)
2.178 in

Details

Material
Zinc
Includes
Hardware
Item
Handrail Bracket
Type
Single Screw
Finish
Oil Rubbed Bronze
Base-Rail Center Clearance (In.)
2 7/10 in
Product Type
Bracket
Includes Hardware
Hardware Included

Description

Handrail Bracket,Bronze,Single Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.