Zoro Homepage

Handrail Bracket, Plated, 3-1/2" H

  • Mfr # 900-9669CH

  • Zoro # G6277393


product price: $3.39
/ea

Key Features

Width (In.)
25/32 in
Material
Zinc
Includes
(3) Screws
Color
Chrome Plated
Overall Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-9669CH
Zoro #
G6277393
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
25/32 in
Overall Height
3 1/2 in
Overall Width
25/32 in
Height (In.)
3 1/2 in
Dia. (In.)
0.7813 in

Details

Material
Zinc
Includes
(3) Screws
Color
Chrome Plated
Item
Handrail Bracket
Hardware
Not included
Finish
Chrome Plated
Type
3 Screw Holes
For Use With
Doors, Stairs
Includes Hardware
Hardware Included
Product Type
Bracket

Description

Handrail Bracket, Type Single Screw, Material Zinc, Color Silver, Plated Finish, Height (In.) 3-1/2, Width (In.) 25/32, Dia. (In.) 25/32, For Use With Stairs, Doors, Includes (3) Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.