Shop ZORO SELECT
See all product information
Create Account
Hands Free Light, Plastic, Silver, 13lm
- Mfr # 5RHN9
- Zoro # G716344358
product price:Â
$
9.89
/ea
Key Features
Battery Size
CR2016
Includes Batteries
Yes
Lamp Life
50,000 hr
Weight with Batteries
1 oz
Beam Distance Levels
15 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5RHN9
- Zoro #
- G716344358
- UPC #
- 190735871430
- Country of Origin
- China
- Includes Batteries
- Yes
- Lamp Life
- 50,000 hr
- Weight with Batteries
- 1 oz
- Beam Distance Levels
- 15 m
- Switch Type
- Slide
- Battery Chemistry
- Lithium
- Maximum Brightness
- 13 lm
- Number of Batteries
- 1
- Maximum Beam Distance
- 15 m
- Lens Material
- Polystyrene
- Mount Type
- Clamp
- Item
- Clip Light
- Beam Focus
- Fixed
- Rechargeable
- No
- Run Time Levels
- 13 hr
- Maximum Run Time
- 13 hr
- Includes Charger
- No
- Lighting Technology
- LED
- Body Material
- Plastic
- Body Color
- Silver
- Hazardous Location Specification
- Not Rated
- Brightness Levels
- 13 lm
Dimensions
- Battery Size
- CR2016
- Body Diameter
- 1 7/8 in
- Overall Length
- 2 3/4 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Clip Light, Battery Chemistry Lithium, Includes Batteries Yes, Battery Size CR2016, Number of Batteries 1, Includes Charger No, Body Color Silver, Body Material Plastic, Maximum Beam Distance 15 m, Maximum Brightness 13 lm, Weight with Batteries 1 oz, Rechargeable No, Beam Focus Fixed, Hazardous Location Specification Not Rated, Mount Type Clamp, Special Operating Modes Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.