Hanger, 3 Hole Adj, 2 W x2 1/4 L, Pk2
Mfr # 1002
Zoro # G1647021
product price: $7.29
/pk 2, $3.65/eaKey Features
Overall Length
2 in
Material
Steel
Anchor Hanger Type
3 Hole Adjustable
Type
3 Hole Adjustable
Anchor Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1002
Zoro #
G1647021
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Width
2 in
Length
2 1/4 in
Overall Width
2 1/4 in
Details
Material
Steel
Anchor Hanger Type
3 Hole Adjustable
Type
3 Hole Adjustable
Anchor Material
Steel
Fastener Finish
Zinc Plated
Finish
Zinc Plated
Item
Mounting Hanger
Adjustability
Adjustable
Product Type
Mounting Hanger
Description
Mounting Hanger, 3 Hole Adjustable, Steel, Fastener Finish Zinc Plated, Width 2 in, Length 2 1/4 in, Use With -, Meets/Exceeds -, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.