Hanger, 5 Hole Adj, 3 1/4 W x3 3/4 L
Mfr # 1004
Zoro # G3397161
product price: $8.79
/eaKey Features
Overall Length
3 1/4 in
Anchor Material
Steel
Width
3 1/4 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1004
Zoro #
G3397161
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 1/4 in
Width
3 1/4 in
Length
3 3/4 in
Overall Width
3 3/4 in
Details
Anchor Material
Steel
Material
Steel
Finish
Zinc Plated
Item
Mounting Hanger
Type
5 Hole Adjustable
Fastener Finish
Zinc Plated
Anchor Hanger Type
5 Hole Adjustable
Adjustability
Adjustable
Product Type
Mounting Hanger
Description
Mounting Hanger, 5 Hole Adjustable, Steel, Fastener Finish Zinc Plated, Width 3 1/4 in, Length 3 3/4 in, Use With -, Meets/Exceeds -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.