Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanger, 5 Hole Adj, 4 1/4 W x4 1/2 L

  • Mfr # 1005

  • Zoro # G3156316


product price: $12.29
/ea

Key Features

Overall Length
4 in
Type
5 Hole Adjustable
Fastener Finish
Zinc Plated
Length
4 1/2 in
Anchor Hanger Type
5 Hole Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005
Zoro #
G3156316
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length
4 1/2 in
Width
4 1/4 in
Overall Width
3 3/4 in

Details

Type
5 Hole Adjustable
Fastener Finish
Zinc Plated
Anchor Hanger Type
5 Hole Adjustable
Material
Steel
Anchor Material
Steel
Finish
Zinc Plated
Item
Mounting Hanger
Adjustability
Adjustable
Product Type
Mounting Hanger

Description

Mounting Hanger, 5 Hole Adjustable, Steel, Fastener Finish Zinc Plated, Width 4 1/4 in, Length 4 1/2 in, Use With -, Meets/Exceeds -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.