Hanger Bolt, 1/4"-20, PK10
- Mfr # ZBOLT-2472
- Zoro # G023551876
product price:Â
$
11.39
/pk of 10, $1.14/ea
Key Features
Overall Length
3 in
Finish
Zinc-Plated
Type
Hanger Bolts
Material
Steel
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZBOLT-2472
- Zoro #
- G023551876
- UPC #
- 197666274415
- Country of Origin
- United States
Dimensions
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Details
- Item
- Hanger Bolt
- Finish
- Zinc-Plated
- Type
- Hanger Bolts
- Material
- Steel
- System of Measurement
- Inch
- Thread Direction B
- Right Hand
- Shell Material
- Steel
Description
Hanger Bolt,1/4"-20,PK10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.