Hanger Bolt, 1/4"-20 Thread to 6 in, 18-8 Stainless Steel, 100 PK

  • Mfr # 1496BH188

  • Zoro # G9672435


product price: $226.99
/pk 100, $2.27/ea
Free Shipping & Returns

Key Features

Thread Coverage
Partial Threaded
Thread Size A
1/4"-20
Thread Length A
6 in
Length
6 in
Threaded Rod Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1496BH188
Zoro #
G9672435
UPC #
-
Country of Origin
United States

Dimensions

Thread Size A
1/4"-20
Thread Length A
6 in
Length
6 in

Details

Item
Hanger Bolt
Thread Coverage
Partial Threaded
Threaded Rod Material
18-8 Stainless Steel
Threaded Rod Material Grade
18-8
Min. Tensile Strength (PSI)
74,000 psi
System of Measurement
Inch

Description

Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.