Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanger Bolt, 18-8 Stainless, 100 PK

  • Mfr # 3780BH188

  • Zoro # G9672496


product price: $470.99
/pk 100, $4.71/ea
Free Shipping & Returns

Key Features

Thread Coverage
3/8-16in x 5in
Threaded Rod Material
18-8 Stainless
Min. Tensile Strength (PSI)
74,000 psi. min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3780BH188
Zoro #
G9672496
UPC #
-
Country of Origin
United States

Details

Item
Hanger Bolt
Thread Coverage
3/8-16in x 5in
Threaded Rod Material
18-8 Stainless
Min. Tensile Strength (PSI)
74,000 psi. min

Description

3/8-16X5 Hanger Bolt Plain Center 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.