Shop ZORO SELECT
See all product information
Create Account
Hanger Bolt, 3/8"-16, PK5
- Mfr # ZBOLT-2511
- Zoro # G823552981
product price:Â
$
15.39
/pk of 5, $3.08/ea
Key Features
Thread Direction B
Right Hand
Type
Hanger Bolts
Overall Length
5 in
Finish
Zinc-Plated
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZBOLT-2511
- Zoro #
- G823552981
- UPC #
- 197666274620
- Country of Origin
- United States
Dimensions
- Overall Length
- 5 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Details
- Item
- Hanger Bolt
- Thread Direction B
- Right Hand
- Type
- Hanger Bolts
- Finish
- Zinc-Plated
- Material
- Steel
- System of Measurement
- Inch
- Shell Material
- Steel
Description
Hanger Bolt,3/8"-16,PK5
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.