Zoro Homepage

HANGER BOLT, Steel Zinc, 100 PK

  • Mfr # 5056BH

  • Zoro # G9672907


product price: $115.99
/pk 100, $1.16/ea
Free Shipping & Returns

Key Features

Thread Coverage
1/2-13in x 3-1/2in
Threaded Rod Material
Steel Zinc
Min. Tensile Strength (PSI)
74,000 psi. min.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5056BH
Zoro #
G9672907
UPC #
-
Country of Origin
United States

Details

Item
HANGER BOLT
Thread Coverage
1/2-13in x 3-1/2in
Threaded Rod Material
Steel Zinc
Min. Tensile Strength (PSI)
74,000 psi. min.

Description

Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.