Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanger-Mount Vibration Isolator, 3 1/4"

  • Mfr # 852C62

  • Zoro # G316065998


product price: $22.59
/ea

Key Features

Rated Capacity - Minimum
380 lb
Load Downward Compression - Maximum
510 lbf
Bushing Material
Rubber
Rated Deflection - Maximum
1 in
Operating Temperature - Minimum
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852C62
Zoro #
G316065998
UPC #
-
Country of Origin
China

Dimensions

Rod Diameter - Maximum
5/8 in
Overall Height
5 3/4 in
Overall Depth
2 3/4 in
Overall Width
3 1/4 in

Details

Rated Capacity - Minimum
380 lb
Load Downward Compression - Maximum
510 lbf
Bushing Material
Rubber
Rated Deflection - Maximum
1 in
Operating Temperature - Minimum
-4 Degrees F
Rated Deflection - Minimum
0.75 in
Bushing Type
Suspension System Sleeves
Item
Hanger-Mount Vibration Isolator
Lower Rod Penetration
4 3/4 in
System of Measurement
Inch
Durometer
65A
Spring Color
Red
Rated Capacity - Maximum
510 lb
Isolator Material
Spring
Operating Temperature - Maximum
176 Degrees F
Includes Spring
Spring Included

Description

Hanger-Mount Vibration Isolator, Lower Rod Penetration 4 3/4 in, Spring Color Red, Color Mark Not Applicable, Bushing Type Suspension System Sleeves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.